Zoro Homepage
This item is Discontinued.
Zurn Reduced Pressure Principle Backflow Prev 8-375AOSY

Reduced Pressure Principle Backflow Prev (Discontinued)

  • Mfr # 8-375AOSY
  • Zoro # G7737385
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8-375AOSY
Zoro #
G7737385
UPC #
612052080888
Country of Origin
United States

Dimensions

Width
29.8 in
Length
67 in
Height
48.8 in

Details

Item
Reduced Pressure Principle Backflow Prev
Connection Type
Female
Body Material
DuctileIron;StainlessSteel
Max Pressure
175 psi
Includes
Reduced Pressure Principle Assembly with flanged end OS&Y gate valves
Max. Temp
140° F

Description

Reduced Pressure Principle Backflow Prev


  • UL® Classified
  • C-UL® Classified
  • FM® Approved
  • Multiple shut-off valve options for every application eases installation
  • Complete epoxy coating inside and outside of valve body eliminating exposure to corrosion
  • Utilizes Zurn Wilkins low headloss compound check for reliable and superior performance
  • Low-lead law compliant
  • ASSE® Listed 1013
  • AWWA Compliant C511 (with gates only), and C550
  • IAPMO® Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.