Shop ZURN
See all product information
Create Account
Rems Akku-Press 1 Inch And 1-1/4 Inch Battery Operated - 14V
- Mfr # QCRBTKIT56-14V
- Zoro # G815798298
product price:Â
$
4,711.99
/ea
Free Shipping & Returns
Key Features
Overall Width
12.5 in
Overall Length
20.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QCRBTKIT56-14V
- Zoro #
- G815798298
- UPC #
- 84169019257
- Country of Origin
- Germany
- Item
- Press Tool Kit
Dimensions
- Overall Width
- 12.5 in
- Overall Length
- 20.25 in
Description
The QCRBTKIT56-14V Battery-Powered Copper Crimp Ring Tool Kit for 1in and 1-1/4in is ideal for commercial applications, and provides a reliable and proven installations.
- Battery powered crimp tool kit ideal for commercial applications
- Compatible with 1" and 1-1/4" copper crimp rings
- Kit comes complete with 1" and 1-1/4" crimp heads and battery charger
- 14 volt battery for increased power
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.