This item is Discontinued.

Zurn Repair Kit, 1-1/4" - 2" 950XL, seal rings, cover O-rings, bagged RK1-375

This item is Discontinued.

Zurn

Repair Kit, 1-1/4" - 2" 950XL, seal rings, cover O-rings, bagged (Discontinued)

Mfr # RK1-375
Zoro # G4120012
UPC # 612052201191
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RK1-375
Zoro #
G4120012
UPC #
612052201191
Country of Origin
United States

Dimensions

Width
5.5 in
Length
2.63 in

Details

Includes
One Sleeve O-Ring, one #1 Check Seat O-Ring, one #1 Check Seat, two Poppet Screws, two Check Seal Retainers, two Check Seal Rings, two Poppets, one #1 Check Spring, one #1 Check Spring Retainer, one #2 Check Seat O-Ring, one #2 Check Seat, one #2 Check Spring, one #2 Check Spring Retainer, one Housing Inlet O-Ring, one Housing Outlet O-Ring, one Relief Valve Cover O-Ring, one Relief Valve Seat O-Ring, one Relief Valve Seat, one Relief Valve Spring, one Relief Valve Seal Retaining Screw, one Relief Valve Seal Ring, one Relief Valve Lower Plunger, one Diaphragm, one Relief Valve Upper Plunger, and one Relief Valve Stem O-Ring

Description

The Complete Internals Repair Kit is compatible with the 1" Model 375 and 375XL Reduced Pressure Principle Backflow Preventer. Repair Kit components include one Sleeve O-Ring, one #1 Check Seat O-Ring, one #1 Check Seat, two Poppet Screws, two Check Seal Retainers, two Check Seal Rings, two Poppets, one #1 Check Spring, one #1 Check Spring Retainer, one #2 Check Seat O-Ring, one #2 Check Seat, one #2 Check Spring, one #2 Check Spring Retainer, one Housing Inlet O-Ring, one Housing Outlet O-Ring, one Relief Valve Cover O-Ring, one Relief Valve Seat O-Ring, one Relief Valve Seat, one Relief Valve Spring, one Relief Valve Seal Retaining Screw, one Relief Valve Seal Ring, one Relief Valve Lower Plunger, one Diaphragm, one Relief Valve Upper Plunger, and one Relief Valve Stem O-Ring. The accessories within the kit allow you to speed up repairs, while lowering maintenance costs and extending the product life. The Zurn Wilkins portfolio offers long-lasting protection from backsiphonage and backpressure of contaminated water into the potable water supply.


  • Fits 1-1/4" - 2" 950XL
  • Rubber Repair Kit
  • Packaged in poly bag for compact shipping
  • Accessories allow for speedy repairs
  • 1-year limited warranty
  • Accessories allow for speedy repairs
  • Repair Kits provide cost savings by avoiding full Backflow Preventer replacement
  • Complies with ASSE® Listed 1013 and C-UL® Classified
  • Quality materials extend replacement life
  • 1-year limited warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.