Shop All Repair Kits
Zurn
Repair Kit, 1-1/4 In, Use w/22N573
Mfr # RK114-600XL
Zoro # G4450975
Free Shipping & Returns
$76.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1-1/4"
- Type 600 Series Lead Free Pressure Reducing Valves
- Fits Brand Zurn, Zurn Wilkins
- Material of Construction Rubber, Steel, Zinc, Brass
- Green Environmental Attribute Does not Contain Reproductive or Developmental Toxins (as Per State of CA List), Endocrine Disrupters (as Per European Union Priority For Research List), Asthmagens (as Per AOEC List), Carcinogens (as Per IARC 1-2A-2B Lists)
Product Information
- Brand Zurn
- MFR # RK114-600XL
- Zoro # G4450975
- UPC # 612052076416
- Country of Origin United States
- Category Repair Kits
Dimensions
Size | 1-1/4" |
Thread Size | 1 1/4 FNPT Unionx FNPT |
Details
Description
Repair Kit, Fits Brand Zurn, Zurn Wilkins, For Use With Grainger Item Number 22N573, For Use With Mfr. Model Number 114-600XL, Includes Bolt, Diaphragm Disc, Diaphragms, Friction Ring, Lf Cap Washers, Nuts, O Rings, Screen, Seat Washer, Springs,spring Disc, Stems, Union Gasket, Washer, 600 Series Lead Free Pressure Reducing Valves, Size 1 1/4 in, 1 1/4 FNPT Union x FNPT Thread Size, Inlet (In.) 1 1/4 in, Material of Construction Bronze, Rubber, Stainless Steel, For Use With 22N573
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Edgemere 1.28 Tank W/Rhtl White (4519A.105.020)
- ZORO SELECT Socket Cap, 4 In Hub (1WJF5)
- ZORO SELECT Saddle Clamp, Pipe 3 In, Outlet 3/4 In (867V-334CSR)
- LEGEND VALVE 3/4" IPS INSERT STIFFENER 2 PK (313-449)
- ZURN Metroflush Repair Kit 3.5 gpf (P6200-EC-WS)
- ZURN RP Repair Kit (RK114-375)
- ZURN Seats Repair Kit, 3/4"-1" (RK34-950XLC)
- ZURN Repair Kit, 1-1/2 In, Use w/22N574 (RK112-600XL)
- ZURN Repair Kit, For 2VEJ4 (PERK6000-MRK)
- ZURN Repair Kit, 2 In, Use w/22N575 (RK2-600XL)
- SLOAN Ebv192A Repair Kit G2 Plastic Cover (0325241)
- Zurn Plumbing Parts & Accessories