Shop All Plumbing Parts
Zurn
Repair Kit, Reduce Valve, 3 In
Mfr # RK3-500XL
Zoro # G5064394
original price:
$728.27
6% off
Free Shipping & Returns
$680.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3"
- Type 500 Series Water Pressure Reducing Valve
- Fits Brand Zurn
- Material of Construction Rubber, Stainless Steel, Iron, Chrome, Brass
- For Use With Mfr. No. RK 3-500XL, RK 3-500XLYSBR
Product Information
- Brand Zurn
- MFR # RK3-500XL
- Zoro # G5064394
- UPC # 612052076171
- Country of Origin China
- Category Plumbing Parts
Dimensions
Size | 3" |
Details
Description
Repair Kit, Fits Brand Zurn, For Use With Grainger Item Number 45K833, For Use With Mfr. Model Number 3-500XL, Includes Bolts and Nuts, Cap Washer, Diaphragm Disc, Diaphragms, Friction Ring, O-Rings, Seat Washer, Spring Disc, Springs, Stainless Steel Washer, Stems, Union Gasket, 500 Series Water Pressure Reducing Valve, Size 3 in, Material of Construction Brass, Chrome, Iron, Rubber, Stainless Steel, For Use With Mfr. No. RK 3-500XL, RK 3-500XLYSBR
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE TABCO Basket Drain (K-6)
- LEGEND VALVE 1/2" X 5" BRASS NIPPLE (311-068)
- MOEN Cartridge (162154)
- UNI-RAM Tank Gasket - Black (URM-770-2150N)
- ZURN Self Rimming Laundry Tray (MS2624)
- ZURN Override Button (PTR6200-24)
- ZURN Flush Tube/Vacuum Breaker (P6000-2-A-AA-CP)
- ZURN Carrier Wrench, Wall Type, 3" (Z1200-CPLGWRNCH-3)
- ZURN Outside Brass Cover, Chrome Plate (P6000-LL-CP)
- ZURN Trap Primer Screw Driver, 8 x 10" (VP-DRIVER)
- AMERICAN STANDARD Shank Extension Kit, Brass (M960131-0070A)
- Zurn Plumbing Parts