Zoro Homepage

Replacement Grate Grate, cast iron, Drop In

  • Mfr # P1900-3-GRATE

  • Zoro # G4437535


product price: $444.99
/ea
Free Shipping & Returns

Key Features

Material of Construction
cast iron
Type
Replacement Grate
Color/Finish
Mill
Grid Material
Cast Iron
Height (In.)
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1900-3-GRATE
Zoro #
G4437535
UPC #
670240479852
Country of Origin
China

Dimensions

Height (In.)
1/2 in
Length (In.)
8 7/8 in
Height
1/2 in
Overall Length
8 7/8 in
Overall Height
1/2 in
Overall Width
8 7/8 in

Description

Grate, Product Type Grate, Overall Width 8 7/8 in, Overall Length 8 7/8 in, Overall Diameter Not Applicable, Material Cast Iron, Finish Enamel, Installation Type Drop-In, Color White, Grate Surface Type Slotted, Shape Square, Load Capacity 2,000 lb, ADA Compliant No, Overall Height 1/2 in, For Use with Drain Type Floor Drain, Drain Style Square, Resistance Properties Acid Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.