Zoro Homepage

Replacement Head, Steel, Size 1/2"

  • Mfr # QEMTH3

  • Zoro # G205932875


product price: $109.99
/ea
Free Shipping & Returns

Key Features

For Use With
QEMT345 Expansion Tool
Size
1/2 in
Material
Steel
Connection
PEX
Compatible with Manufacturer Model Number
QEMT345
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QEMTH3
Zoro #
G205932875
UPC #
084169119827
Country of Origin
China

Dimensions

Size
1/2 in
Compatible Tube Size
1/2 in

Details

Item
Replacement Head
For Use With
QEMT345 Expansion Tool
Material
Steel
Connection
PEX
Compatible with Manufacturer Model Number
QEMT345
Product Type
Replacement Head
Compatible with Brand
Zurn
Compatible Manufacturer Part Number
QEMT345
Compatible Manufacturer Model Number
QEMT345
For Use With Mfr. Model Number
QEMT345
Compatible with Manufacturer Model No.
QEMT345
Compatible with Mfr. Model No.
QEMT345
For Use with Mfr Model Number
QEMT345
Compatible Pump Manufacturer Part Number
QEMT345
Compatible Mfr. Model Number
QEMT345

Description

Replacement Head, Product Type Replacement Head, Compatible with Brand Zurn, Compatible with Manufacturer Model Number QEMT345, Compatible Tube Size 1/2 in, Compatible with Grainger Part Number 793PR9, Material Steel

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.