Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ring, Polymer, 1 1/4 in

  • Mfr # QER6X

  • Zoro # G615271274


product price: $1.59
/ea

Key Features

Specific Fitting Shape
Crimp Ring
Finish
Polymer
Standards
ASTM F1960, CSA B137.5, NSF/ANSI 14, NSF/ANSI 372, NSF/ANSI 61
Minimum Operating Temperature
33 Degrees F
Fitting Side A Pipe Size
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QER6X
Zoro #
G615271274
UPC #
-
Country of Origin
Switzerland

Dimensions

Fitting Side A Pipe Size
1 1/4 in
Fitting Side 1 Tube Inner Diameter
1 25/64 in
Fitting Side 1 Pipe Size
1 1/4 in

Details

Item
Barbed Fitting Coupling
Specific Fitting Shape
Crimp Ring
Finish
Polymer
Standards
ASTM F1960, CSA B137.5, NSF/ANSI 14, NSF/ANSI 372, NSF/ANSI 61
Minimum Operating Temperature
33 Degrees F
Maximum Operating Pressure
160 psi @ 73 Degrees F; 100 psi @ 180 Degrees F; 80 psi @ 200 Degrees F
Maximum Operating Temperature
200 Degrees F
Application
Potable Water
Fitting Side A Connection Type
Crimp
For Media Type
Potable Water
Fitting Material
Polymer
Operating Pressure - Maximum
160 psi
Operating Temperature - Minimum
33 Degrees F
Fitting Shape
Ring
Operating Temperature - Maximum
200 Degrees F
PEX Connection Method
Expansion

Description

Barbed Fitting Coupling, Fitting Side A Connection Type Crimp, Fitting Side A Pipe Size 1 1/4 in, Fitting Material Polymer, Material Grade Not Applicable, Specific Fitting Shape Crimp Ring, Application Potable Water, Maximum Operating Pressure 160 psi @ 73 Degrees F; 100 psi @ 180 Degrees F; 80 psi @ 200 Degrees F, Maximum Operating Temperature 200 Degrees F, Standards ASTM F1960, CSA B137.5, NSF/ANSI 14, NSF/ANSI 372, NSF/ANSI 61, Minimum Operating Temperature 33 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.