Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roof Dome Strainer, Polyethelene

  • Mfr # JP2080-POLY-DOME

  • Zoro # G5075996


product price: $35.79
/ea

Key Features

Material of Construction - Drains
Polyethylene
Connection - Drains
Clamp
Material of Construction
Polyethylene
For Use With
Mfg. No. RD2080, RD2090
Connection
Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JP2080-POLY-DOME
Zoro #
G5075996
UPC #
670240463592
Country of Origin
United States

Dimensions

Overall Diameter
7 1/2 in
Overall Height
7 in

Details

Item
Dome Strainer
Material of Construction - Drains
Polyethylene
Connection - Drains
Clamp
Material of Construction
Polyethylene
For Use With
Mfg. No. RD2080, RD2090
Connection
Clamp
Color
Black
Fits Brand
Zurn
Material
Plastic
Product Type
Dome Strainer
Installation Type
Clamp
Shape
Round
For Use with Drain Type
Sink Drain
ADA Compliant
No
Grate Surface Type
Slotted
Drain Style
Round

Description

Dome Strainer, Product Type Dome Strainer, Overall Width Not Applicable, Overall Diameter 7 1/2 in, Material Plastic, Finish Unfinished, Installation Type Clamp, Color Black, Grate Surface Type Slotted, Shape Round, Load Capacity Not Applicable, ADA Compliant Not Applicable, Overall Height 7 in, For Use with Drain Type Sink Drain, Drain Style Round, Compatible with Manufacturer Model Number Not Applicable, Standards Not Applicable, Compatible with Brand Zurn, Gauge Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.