Shop ZURN
See all product information
Create Account
Z508 9in Dia Extra Heavy Duty Drain 4in Neo-Loc Body-Trap Primer-DG Grate-Bucket
- Mfr # Z508-4NL
- Zoro # G115780405
product price:
$
861.99
/ea
Free Shipping & Returns
Key Features
Length (In.)
12
Material of Construction
CastIron
Width
12 in
Connection Type
NL
Includes
Body, Frame, Grate and Bucket
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z508-4NL
- Zoro #
- G115780405
- UPC #
- 670240084971
- Country of Origin
- China
Dimensions
- Length (In.)
- 12
- Width
- 12 in
- Height (In.)
- 5.5625 in
Details
- Material of Construction
- CastIron
- Connection Type
- NL
- Includes
- Body, Frame, Grate and Bucket
Description
The Zurn Z508 9in area drain has a Dura-Coated cast iron body with bottom outlet, seepage pan, and combination membrane flashing clamp and frame for extra-heavy-duty cast iron deep flange slotted grate.
- Dura-Coated cast iron body with cast iron, polished bronze, or polished nickel bronze top available
- Provides installation and rework savings with Zurnâ€TMs patented contractor solutions
- Comes standard with extra heavy-duty, cast iron, deep flanged, slotted grate
- Dura-Coated cast iron body with cast iron, polished bronze, or polished nickel bronze top available
- Provides installation and rework savings with Zurn’s patented contractor solutions
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.