Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Z100-4NH
Zoro #
G122412917
UPC #
670240164017
Country of Origin
United States
Description
Roof Drain, Grate Finish Not Applicable, Outlet Location Bottom, Dome Material Plastic, Drain Material Cast Iron, Height Below Flange 5 1/4 in, Height Above Flange 4 3/4 in, Includes Dome Dome Included, Nominal Pipe Size 4 in, Pipe Outside Diameter 4 in, Standards ASME A112.6.4, CSA B79, IAPMO, Includes Body and Hardware, Clamping Collar, Poly-Dome, Shape Round, Connection Type No Hub, Overall Diameter 15 in, Basin Finish Not Applicable, Color Blue, Resistance Properties Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.