Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roof Drain

  • Mfr # Z164-4NH

  • Zoro # G122409498


product price: $2,251.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z164-4NH
Zoro #
G122409498
UPC #
670240176614
Country of Origin
Switzerland

Description

Roof Drain, Grate Finish Not Applicable, Outlet Location Bottom, Dome Material Cast Iron, Drain Material Cast Iron, Height Below Flange 5 1/4 in, Height Above Flange 4 1/2 in, Includes Dome Dome Included, Nominal Pipe Size 4 in, Pipe Outside Diameter 4 in, Standards Not Applicable, Includes Not Applicable, Shape Round, Connection Type No Hub, Overall Diameter 12 in, Basin Finish Not Applicable, Color Blue, Resistance Properties Not Applicable, Grate Surface Type Dome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.