Zoro Homepage

Roof Roof Drain, ABS, Cast Iron, 4", Hub

  • Mfr # RD2120-AB4

  • Zoro # G5412701


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Material of Construction
ABS, Cast Iron
Type
Roof
Pipe Dia. (In.)
4"
Grid Material
Polyethylene
Height (In.)
10-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RD2120-AB4
Zoro #
G5412701
UPC #
670240481718
Country of Origin
China

Dimensions

Pipe Dia. (In.)
4"
Height (In.)
10-1/4"
Length (In.)
11-7/16"

Details

Material of Construction
ABS, Cast Iron
Type
Roof
Grid Material
Polyethylene
Connection
Hub
Item
Roof Drain

Description

Roof Drain,ABS,Plastic Dome,4 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.