Zoro Homepage

Scissor Type Tubing Cutter

  • Mfr # QSTC

  • Zoro # G515819521


product price: $19.39
/ea

Key Features

Connection
Barb
Size
0.5 in
Body Material
Plastic
Blade Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSTC
Zoro #
G515819521
UPC #
84169683724
Country of Origin
Germany

Dimensions

Size
0.5 in

Details

Connection
Barb
Body Material
Plastic
Cutting Capacity
1/4 OD to 1-1/8 OD
Blade Material
Steel

Description

The QSTC PEX Tube Cutter features a plastic body and durable, reversible steel blade to evenly cut tubing.


  • Durable construction stands up to tough environments
  • Tool used to cut PEX pipe sizes 1/4" OD to 1-1/8" OD
  • Blade style cutter
  • Safety clip provided to lock handles together
  • 25-year limited warranty proven to last the lifetime of the building

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.