This item is Discontinued.

Zurn Sensor 4" Mount, 1 Hole Gooseneck Bathroom Faucet, Chrome plated Z6920-XL-ACA-CP4-F

Sensor 4" Mount, 1 Hole Gooseneck Bathroom Faucet, Chrome plated (Discontinued)

  • Mfr # Z6920-XL-ACA-CP4-F
  • Zoro # G5480259
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Z6920-XL-ACA-CP4-F
Zoro #
G5480259
UPC #
670240816077
Country of Origin
Taiwan, Province of China

Dimensions

Height
12"
Spout Length
5 3/8 in
Manufacturers Warranty Length
3 yr
Overall Height
12"
Spout Height
12 in
Water Inlet Connection Size
1/2 in
Max. Installation Surface Thickness
3 in

Details

Faucet Operation
Sensor
Material
Cast Brass
Mounting Hole Center to Center
4"
Number of Holes
1
Mounting Type
Deck
ADA Compliant
Yes
Finish
Chrome
Handle Type
Sensor
Flow Rate
0.5 gpm
Faucet Spout Shape
Gooseneck
Number of Handles
0
Body Material
Brass
Voltage
6V DC
Flow Outlet Type
Laminar
Temp. Control
No
Faucet Finish
Chrome
Item
Gooseneck Bathroom Faucet
Amps
2 A
Flow Outlet Type - Faucet
Laminar
Connection
3/8" Compression
Mounting Type - Faucet
Deck
Faucet Handle Type
None
Series
AquaSense
Faucet Type
Bathroom Sink Faucet
Residential / Commercial
Commercial
Sensor Range
1 in to 8 in
Commercial / Residential
Commercial
Includes
(4) AA Batteries, 6 V DC Plug-In Power Converter, In-Line Filter
Flow Outlet Type (Faucet)
Laminar
Power Source
6V DC Plug-In Power Converter
Sensor Lead
Infrared
ADA Compliance
Yes
Drain Type
None
Vandal Resistant Features
Vandal Resistant Outlet
Valve Type
Compression
Standards
ASME 112.18.1/CSA B125.1, NSF 372, NSF 61/9
Ligature Resistant
No
Compliance
Lead Free
Faucet Spout
Gooseneck
Green Certification or Other Recognition
California Energy Commission (CEC) Certified
Battery Charger CEC Compliant
CEC Compliant
Features
Infrared Convergence Type Proximity Sensor
Temperature Control
No
Valve Type - Faucets
Solenoid Valve
Spout Reach
5 3/8 in
Faucet Activation
Motion Sensor
CEC Compliant
CEC Compliant
Faucet Body Material
Brass
Replacement Cartridge Mfr. Model Number
P6900-SRK
Max. Mounting Hole Center Distance
Single Hole

Description

Item Gooseneck Bathroom Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.