Sensor 4" Mount, 1 Hole Gooseneck Bathroom Faucet, Chrome plated

  • Mfr # Z6920-XL-CP4

  • Zoro # G1855281


product price: $797.77
/ea
Free Shipping & Returns

Key Features

Material
Cast Brass
Height
12"
Application
Commercial
Finish
Chrome
Sensor Lead
Integrated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z6920-XL-CP4
Zoro #
G1855281
UPC #
889934217681
Country of Origin
Taiwan, Province of China

Dimensions

Height
12"
Spout Length
5 3/8 in
Overall Height
12"
Manufacturers Warranty Length
3 yr
Max. Installation Surface Thickness
3 in
Spout Height
12 in
Water Inlet Connection Size
4 in
Overall Width
2 1/4 in
For Mounting Hole Diameter - Maximum
1 1/4 in
Spout Outlet Height
7 7/8 in
Spout Height - Maximum
7 7/8 in
For Surface Thickness - Maximum
3 in
Inlet Connection Size
4 in
For Mounting Hole Diameter - Minimum
1 1/8 in

Details

Material
Cast Brass
Application
Commercial
Finish
Chrome
Item
Bathroom Sensor Faucet
Sensor Lead
Integrated
Green Environmental Attribute
Faucet Flow Rate 1.5 gpm Or Less
Connection
3/8" Compression
Flow Outlet Type - Faucet
Aerated
Vandal Resistant Features
Vandal Resistant Outlet
CEC Compliant
CEC Compliant
ADA Compliance
ADA Compliant
Mounting Type - Faucet
Deck
Standards
ASME 112.18.1/CSA B125.1, NSF 372, NSF 61/9
Body Material
Brass
Flow Outlet Type (Faucet)
Aerated
Sensor Range
1 in to 8 in
Power Source
Battery
Battery Charger CEC Compliant
CEC Compliant
Number of Handles
0
Series
AquaSense(R)
Faucet Operation
Sensor
Ligature Resistant
No
Residential / Commercial
Commercial
Flow Rate
0.5 gpm
Faucet Type
Bathroom Sink Faucet
Flow Outlet Type
Vandal Proof Aerator
Commercial / Residential
Commercial
Includes
4 in Cover Plate, In-Line Filter
Faucet Spout
Cast Brass
Faucet Finish
Polished Chrome
Faucet Spout Shape
Gooseneck
Drain Type
None
ADA Compliant
Yes
Faucet Handle Type
None
Amps
2 A
Number of Holes
1
Mounting Type
Deck
Replacement Cartridge
4UZP3
Voltage
6V DC
Valve Type
Ball
Features
Infrared Convergence-Type Proximity Sensor
Valve Type - Faucets
Solenoid Valve
Faucet Activation
Motion Sensor
Max. Mounting Hole Center Distance
Single Hole
Faucet Body Material
Cast Brass
Replacement Cartridge Mfr. Model Number
P6900-SRK
Temperature Control
Non-Adjustable Temperature
Spout Reach
5 3/8 in
Battery Type
AA
Sensor Type
Fixed
Sensor Range - Maximum
8 in
Compatible Cartridge Manufacturer Part Number
P6900-SRK
Temperature Control Method
Below Deck Temperature Mixing Valve
Mounting Hole Center-to-Center Distance - Maximum
4 in
Water Supply Type
Hot and Cold Lines
Warranty
3 yr
Vandal Resistance
Vandal-Resistant Outlet
Flow Type
Aerated
Includes Batteries
Batteries Included
Inlet Connection Type
NPSM
CEC Compliance
CEC Compliant
Spout Shape
Gooseneck
Flow Rate - Maximum
0.5 gpm
Current
2 A
Operation Method
Motion Sensor
Includes Drain
Drain Not Included
Pressure - Maximum
125 psi
Spout Style
Fixed
Includes Transformer
Transformer Not Included
Time Out
30 sec
Includes Handle
Handle Not Included
For Location
Bathroom
Number of Mounting Holes
3
Product Type
Sensor Faucet
Temperature - Minimum
33 Degrees F
Number of Batteries
4
Ligature Resistance
Not Ligature-Resistant
Temperature - Maximum
140 Degrees F

Description

Gooseneck,Chrome,Zurn,AquaSense,Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.