Zoro Homepage

Sensor Bathroom Sensor Faucet, Single Hole Mount, Chrome 1 Hole

  • Mfr # Z6913-XL-CP4-MV

  • Zoro # G5359188


product price: $564.99
/ea
Free Shipping & Returns

Key Features

Faucet Operation
Sensor
Material
Cast Brass
Mounting Hole Center to Center
Single Hole
Number of Holes
1
Height
7-5/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z6913-XL-CP4-MV
Zoro #
G5359188
UPC #
889934216851
Country of Origin
Taiwan, Province of China

Dimensions

Height
7-5/16"
Manufacturers Warranty Length
3 yr
Spout Length
6 5/16 in
Spout Height
6 3/8 in
Max. Installation Surface Thickness
3 in
Water Inlet Connection Size
4 in
Overall Width
2 in
Inlet Connection Size
4 in
For Mounting Hole Diameter - Maximum
1 1/4 in
For Mounting Hole Diameter - Minimum
1 1/8 in
For Surface Thickness - Maximum
3 in
Spout Height - Maximum
5 3/4 in
Spout Outlet Height
5 11/16 in

Details

Faucet Operation
Sensor
Material
Cast Brass
Mounting Hole Center to Center
Single Hole
Number of Holes
1
Mounting Type
Deck
ADA Compliant
Yes
Application
Commercial
Finish
Chrome
Flow Rate
0.5 gpm
Faucet Spout Shape
Mid Arc
Item
Bathroom Sensor Faucet
Number of Handles
0
Body Material
Brass
Voltage
6V DC
Flow Outlet Type
Vandal Resistant Aerator
Sensor Range
1 in to 6 in
Mounting Type - Faucet
Deck
Vandal Resistant Features
Vandal Resistant Outlet
Connection
3/8" MIPS
CEC Compliant
Non CEC Compliant
Includes
Cover Plate, 4 in
Residential / Commercial
Commercial
Power Source
Battery
Standards
ASME A112.18.1/CSA B125.1
Series
AquaSense(R)
Green Environmental Attribute
Faucet Flow Rate 1.5 gpm Or Less
Temp. Control
Yes
Flow Outlet Type - Faucet
Aerated
Amps
0.03 A
Valve Type
Ball
Ligature Resistant
No
Drain Type
None
Green Certification or Other Recognition
WaterSense Certified
Flow Outlet Type (Faucet)
Aerated
Replacement Cartridge
4UZP3
Commercial / Residential
Both
Faucet Type
Bathroom Sink Faucet
Faucet Handle Type
None
Battery Charger CEC Compliant
Non CEC Compliant
Faucet Finish
Polished Chrome
ADA Compliance
ADA Compliant
Features
Infrared Convergence-Type Proximity Sensor
Faucet Activation
Motion Sensor
Temperature Control
Adjustable Temperature
Spout Reach
5 1/2 in
Valve Type - Faucets
Solenoid Valve
Faucet Body Material
Brass
Replacement Cartridge Mfr. Model Number
P6900-SRK
Max. Mounting Hole Center Distance
Single Hole
Battery Type
AA
Sensor Type
Fixed
Includes Handle
Handle Not Included
Spout Shape
Arc
Vandal Resistance
Vandal-Resistant Outlet
Compatible Cartridge Manufacturer Part Number
P6900-SRK
Includes Transformer
Transformer Not Required
Mounting Hole Center-to-Center Distance - Maximum
4 in
Flow Rate - Maximum
0.5 gpm
Pressure - Maximum
125 psi
Includes Batteries
Batteries Included
Inlet Connection Type
UNEF
Product Type
Sensor Faucet
Temperature - Maximum
140 Degrees F
Temperature Control Method
Below Deck Temperature Mixing Valve
Time Out
30 sec
Temperature - Minimum
35 Degrees F
Current
0.03 A
Spout Style
Fixed
Warranty
3 yr
Sensor Range - Maximum
7 1/2 in
CEC Compliance
CEC Compliant
For Location
Bathroom
Water Supply Type
Hot and Cold Lines
Number of Mounting Holes
3
Operation Method
Motion Sensor
Flow Type
Aerated
Includes Drain
Drain Not Included
Ligature Resistance
Not Ligature-Resistant

Description

Mid Arc,Chrome,Zurn,AquaSense,Cast Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.