Sensor Faucet, 6V DC, Adjustable

  • Mfr # Z6950-XL-S-CWB-W1-F

  • Zoro # G416663797


product price:  $727.99
/ea
Free Shipping & Returns

Key Features

Application
Commercial
Finish
Chrome Plated
Vandal Resistance
Vandal-Resistant Hardware
Power Source
Battery, Hardwired
Standards
ASME A112.18.1/CSA B125.1, CSA B125.1, cUPC, Lead Law Compliant, WaterSense Compliant
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
Z6950-XL-S-CWB-W1-F
Zoro #
G416663797
UPC #
889934171792
Country of Origin
Taiwan, Province of China

Dimensions

For Mounting Hole Diameter - Maximum
1 1/4 in
For Mounting Hole Diameter - Minimum
1 1/8 in
Inlet Connection Size
1/2 in
Overall Width
2 1/4 in
Spout Height - Maximum
4 1/8 in
Spout Outlet Height
4 1/8 in

Details

Application
Commercial
Finish
Chrome Plated
Item
Sensor Faucet
Vandal Resistance
Vandal-Resistant Hardware
Power Source
Battery, Hardwired
Standards
ASME A112.18.1/CSA B125.1, CSA B125.1, cUPC, Lead Law Compliant, WaterSense Compliant
Temperature - Maximum
140 Degrees F
Product Type
Sensor Faucet
Mounting Hole Center-to-Center Distance - Maximum
4 in
Series
Aqua-FIT(R)
Spout Reach
6 3/4 in
Includes Handle
Handle Not Included
Body Material
Cast Brass
Water Supply Type
Hot and Cold Lines
Flow Type
Spray
Sensor Type
Adjustable
Temperature - Minimum
33 Degrees F
Pressure - Maximum
125 psi
Operation Method
Motion Sensor
Time Out
30 sec
Includes
(4) AA Lithium Batteries
Voltage
6V DC
Warranty
3 yr Limited
Battery Type
AA
Flow Rate - Maximum
0.5 gpm
ADA Compliance
ADA Compliant
Number of Mounting Holes
0

Description

Sensor Faucets

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.