Zoro Homepage

Sensor Faucet, Brass, 1.5V, 10 psi

  • Mfr # ZG6922-MV

  • Zoro # G916256086


product price: $1,005.99
/ea
Free Shipping & Returns

Key Features

Application
Commercial
Finish
Polished Chrome
Body Material
Brass
Voltage
1.5V
Sensor Range - Maximum
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZG6922-MV
Zoro #
G916256086
UPC #
889934290547
Country of Origin
Indonesia

Dimensions

Overall Width
2 1/4 in
For Mounting Hole Diameter - Minimum
1 1/8 in
For Mounting Hole Diameter - Maximum
1 1/4 in
Spout Height - Maximum
12 1/8 in
Spout Outlet Height
7 7/8 in

Details

Application
Commercial
Finish
Polished Chrome
Item
Sensor Faucet
Body Material
Brass
Voltage
1.5V
Sensor Range - Maximum
8 in
Distance to Wall - Minimum
3 1/2 in
Includes Drain
Drain Included
For Location
Bathroom
Battery Type
AA
CEC Compliance
CEC Compliant
Ligature Resistance
Not Ligature-Resistant
Flow Type
Spray
Operation Method
Motion Sensor
Sensor Type
Adjustable
Includes Handle
Handle Not Included
Number of Batteries
6
ADA Compliance
ADA Compliant
Includes
Gear-Driven Ceramic Cartridge
Includes Batteries
Batteries Included
Flow Rate - Maximum
0.5 gpm
Valve Type
Ceramic Disc
Spout Reach
6 3/4 in
Temperature - Maximum
140 Degrees F
Time Out
30 sec
Spout Shape
Gooseneck
Series
AquaSense(R)
Standards
ASME A112.18.1/CSA B125.1, cUPC
Includes Transformer
Transformer Not Required
Pressure - Maximum
10 psi
Power Source
Battery, Hydropower
Temperature Control Method
Below Deck Temperature Mixing Valve
Features
Bluetooth Compatible
Vandal Resistance
Vandal-Resistant Outlet
Product Type
Sensor Faucet
Temperature - Minimum
33 Degrees F

Description

Bathroom Sensor Faucet

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.