Zoro Homepage

Sensor Faucet, Brass, 1.5V, 10 psi

  • Mfr # ZG6950-N

  • Zoro # G116384954


product price: $599.99
/ea
Free Shipping & Returns

Key Features

Application
Commercial
Finish
Polished Chrome
Vandal Resistance
Vandal-Resistant Outlet
Product Type
Sensor Faucet
Spout Reach
4 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZG6950-N
Zoro #
G116384954
UPC #
889934292947
Country of Origin
Indonesia

Dimensions

For Mounting Hole Diameter - Maximum
1 1/4 in
For Mounting Hole Diameter - Minimum
1 1/8 in
Spout Height - Maximum
5 3/4 in
Spout Outlet Height
4 1/8 in
Overall Width
2 1/8 in

Details

Application
Commercial
Finish
Polished Chrome
Item
Sensor Faucet
Vandal Resistance
Vandal-Resistant Outlet
Product Type
Sensor Faucet
Spout Reach
4 3/4 in
Temperature Control Method
Below Deck Temperature Mixing Valve
Valve Type
Ceramic Disc
Includes Batteries
Batteries Included
Standards
ASME A112.18.1/CSA B125.1, cUPC
For Location
Bathroom
Flow Rate - Maximum
0.5 gpm
Includes Drain
Drain Included
Includes Transformer
Transformer Not Required
Temperature - Maximum
140 Degrees F
Temperature - Minimum
33 Degrees F
Sensor Type
Adjustable
Body Material
Brass
Ligature Resistance
Not Ligature-Resistant
Pressure - Maximum
10 psi
Sensor Range - Maximum
8 in
Flow Type
Laminar
Power Source
Battery, Hydropower
Series
Serio
Battery Type
AA
Includes
Gear-Driven Ceramic Cartridge
Voltage
1.5V
Features
Bluetooth Compatible
Number of Batteries
6
Time Out
30 sec
CEC Compliance
CEC Compliant
Operation Method
Motion Sensor
ADA Compliance
ADA Compliant
Includes Handle
Handle Not Included

Description

Bathroom Sensor Faucet

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.