Zoro Homepage

Sensor Faucet, Brass, 1.5V, 10 psi

  • Mfr # ZG6955-N

  • Zoro # G016384948


product price: $599.99
/ea
Free Shipping & Returns

Key Features

Application
Commercial
Finish
Polished Chrome
Power Source
Battery, Hydropower
Vandal Resistance
Vandal-Resistant Outlet
Number of Batteries
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZG6955-N
Zoro #
G016384948
UPC #
889934288322
Country of Origin
Indonesia

Dimensions

For Mounting Hole Diameter - Minimum
1 1/8 in
Spout Outlet Height
4 1/8 in
For Mounting Hole Diameter - Maximum
1 1/4 in
Spout Height - Maximum
5 3/4 in
Overall Width
6 1/8 in

Details

Application
Commercial
Finish
Polished Chrome
Item
Sensor Faucet
Power Source
Battery, Hydropower
Vandal Resistance
Vandal-Resistant Outlet
Number of Batteries
6
For Location
Bathroom
Sensor Type
Adjustable
Includes Handle
Handle Not Included
Temperature - Minimum
33 Degrees F
Valve Type
Ceramic Disc
Pressure - Maximum
10 psi
Mounting Hole Center-to-Center Distance - Maximum
4 in
CEC Compliance
CEC Compliant
Temperature Control Method
Below Deck Temperature Mixing Valve
Product Type
Sensor Faucet
Includes Batteries
Batteries Included
Flow Type
Laminar
Includes
Gear-Driven Ceramic Cartridge
ADA Compliance
ADA Compliant
Flow Rate - Maximum
0.5 gpm
Features
Bluetooth Compatible
Voltage
1.5V
Temperature - Maximum
140 Degrees F
Ligature Resistance
Not Ligature-Resistant
Spout Reach
4 3/4 in
Number of Mounting Holes
2
Sensor Range - Maximum
8 in
Body Material
Brass
Includes Drain
Drain Included
Battery Type
AA
Operation Method
Motion Sensor
Series
Serio
Time Out
30 sec
Standards
ASME A112.18.1/CSA B125.1, cUPC
Includes Transformer
Transformer Not Required

Description

Bathroom Sensor Faucet

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.