Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sensor Faucet, Brass, 1.5V, 10 psi

  • Mfr # ZG6955

  • Zoro # G816384940


product price: $599.99
/ea
Free Shipping & Returns

Key Features

Application
Commercial
Finish
Polished Chrome
For Mounting Hole Diameter - Maximum
1 1/4 in
Temperature - Maximum
140 Degrees F
Product Type
Sensor Faucet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZG6955
Zoro #
G816384940
UPC #
889934281811
Country of Origin
Indonesia

Dimensions

For Mounting Hole Diameter - Maximum
1 1/4 in
Overall Width
6 1/8 in
For Mounting Hole Diameter - Minimum
1 1/8 in
Spout Height - Maximum
5 3/4 in
Spout Outlet Height
4 1/8 in

Details

Application
Commercial
Finish
Polished Chrome
Item
Sensor Faucet
Temperature - Maximum
140 Degrees F
Product Type
Sensor Faucet
Vandal Resistance
Vandal-Resistant Outlet
Temperature Control Method
Below Deck Temperature Mixing Valve
Spout Reach
4 3/4 in
Number of Batteries
6
Sensor Range - Maximum
8 in
Valve Type
Ceramic Disc
Includes Transformer
Transformer Not Required
Series
Serio
Operation Method
Motion Sensor
Standards
ASME A112.18.1/CSA B125.1, cUPC
Includes Batteries
Batteries Included
Number of Mounting Holes
2
Temperature - Minimum
33 Degrees F
Body Material
Brass
Mounting Hole Center-to-Center Distance - Maximum
4 in
Includes
Gear-Driven Ceramic Cartridge
Includes Drain
Drain Included
For Location
Bathroom
Features
Bluetooth Compatible
ADA Compliance
ADA Compliant
Includes Handle
Handle Not Included
Time Out
30 sec
Power Source
Battery, Hydropower
Pressure - Maximum
10 psi
Ligature Resistance
Not Ligature-Resistant
CEC Compliance
CEC Compliant
Sensor Type
Adjustable
Flow Rate - Maximum
0.5 gpm
Flow Type
Spray
Voltage
1.5V
Battery Type
AA

Description

Bathroom Sensor Faucet

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.