Zoro Homepage

Sensor Faucet

  • Mfr # Z6956-XL-E

  • Zoro # G700722988


product price: $631.05
/ea
Free Shipping & Returns

Key Features

Application
Commercial
Finish
Chrome
Flow Rate
0.5 gpm
Body Material
Brass
Voltage
6V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z6956-XL-E
Zoro #
G700722988
UPC #
889934207477
Country of Origin
China

Dimensions

Spout Length
6 5/8 in
Spout Height
4 1/8 in
For Mounting Hole Diameter - Minimum
1 1/8 in
Spout Height - Maximum
4 1/8 in
Inlet Connection Size
1/2 in
For Mounting Hole Diameter - Maximum
1 1/4 in
Spout Outlet Height
4 1/8 in
Overall Width
2 3/8 in

Description

Sensor Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.