Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sensor Faucet

  • Mfr # ZG6950-CWB-MV

  • Zoro # G612530374


product price: $736.99
/ea
Free Shipping & Returns

Key Features

Application
Commercial
Finish
Polished Chrome
Body Material
Brass, Plastic
Voltage
7.5V DC
Power Source
Battery, Hardwired, Hydropower
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZG6950-CWB-MV
Zoro #
G612530374
UPC #
889934287943
Country of Origin
Multiple

Dimensions

For Mounting Hole Diameter - Maximum
1 1/4 in
Overall Width
2 1/8 in
Inlet Connection Size
9/16 in
For Mounting Hole Diameter - Minimum
1 1/8 in
Spout Outlet Height
4 1/8 in
Spout Height - Maximum
5 3/4 in

Details

Application
Commercial
Finish
Polished Chrome
Item
Sensor Faucet
Body Material
Brass, Plastic
Voltage
7.5V DC
Power Source
Battery, Hardwired, Hydropower
Features
Bluetooth Compatible
Battery Type
AA
Includes
Aerator and Key, Connected Monitor, Connecting Wire, Electronics Module, Hydrogenerator
Valve Type
Ceramic Disc
ADA Compliance
ADA Compliant
Series
Serio Series(R)
Spout Reach
4 3/4 in
Standards
A112.18.1/CSA B125.1, NYC 604.4, UPC Lead Free Compliant
Sensor Type
Fixed
Includes Transformer
Transformer Not Required
Temperature - Minimum
33 Degrees F
Water Supply Type
Hot and Cold Lines
Includes Handle
Handle Not Included
Ligature Resistance
Not Ligature-Resistant
Includes Batteries
Batteries Included
Warranty
1 yr. Limited Finish Warranty
Flow Type
Spray
Sensor Range - Maximum
8 in
CEC Compliance
CEC Compliant
Product Type
Sensor Faucet
Number of Batteries
6
Vandal Resistance
Vandal-Resistant Outlet
Temperature Control Method
Below Deck Temperature Mixing Valve
Number of Mounting Holes
1
Temperature Control
Adjustable Temperature
Flow Rate - Maximum
0.5 gpm
Operation Method
Motion Sensor
Temperature - Maximum
140 Degrees F
Inlet Connection Type
UNEF
Includes Drain
Drain Not Included
Time Out
30 sec
Spout Shape
Arc
For Location
Bathroom
Spout Style
Fixed
Pressure - Maximum
125 psi

Description

Sensor Faucet

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.