Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sensor Faucet

  • Mfr # ZG6950-CWB

  • Zoro # G312530391


product price: $743.99
/ea
Free Shipping & Returns

Key Features

Application
Commercial
Finish
Polished Chrome
Body Material
Brass, Plastic
Voltage
7.5V DC
ADA Compliance
ADA Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZG6950-CWB
Zoro #
G312530391
UPC #
889934287936
Country of Origin
Multiple

Dimensions

For Mounting Hole Diameter - Minimum
1 1/8 in
Spout Outlet Height
4 1/8 in
For Mounting Hole Diameter - Maximum
1 1/4 in
Overall Width
2 1/8 in
Spout Height - Maximum
5 3/4 in
Inlet Connection Size
1/2 in

Details

Application
Commercial
Finish
Polished Chrome
Item
Sensor Faucet
Body Material
Brass, Plastic
Voltage
7.5V DC
ADA Compliance
ADA Compliant
Valve Type
Ceramic Disc
Series
Serio Series(R)
Standards
A112.18.1/CSA B125.1, NYC 604.4, UPC Lead Free Compliant
Includes
Aerator and Key, Connected Monitor, Connecting Wire, Electronics Module, Hydrogenerator
Spout Reach
4 3/4 in
Power Source
Battery, Hardwired, Hydropower
Features
Bluetooth Compatible
Battery Type
AA
Sensor Type
Fixed
Ligature Resistance
Not Ligature-Resistant
Spout Style
Fixed
Vandal Resistance
Vandal-Resistant Outlet
Number of Mounting Holes
1
Pressure - Maximum
125 psi
Inlet Connection Type
NPSM
Temperature Control
Adjustable Temperature
CEC Compliance
CEC Compliant
Flow Type
Spray
Flow Rate - Maximum
0.5 gpm
Sensor Range - Maximum
8 in
Includes Batteries
Batteries Included
Includes Drain
Drain Not Included
Product Type
Sensor Faucet
Includes Handle
Handle Not Included
Warranty
1 yr. Limited Finish Warranty
Includes Transformer
Transformer Not Required
Spout Shape
Arc
Operation Method
Motion Sensor
Number of Batteries
6
Time Out
30 sec
Temperature Control Method
Below Deck Temperature Mixing Valve
Temperature - Minimum
33 Degrees F
Water Supply Type
Hot and Cold Lines
Temperature - Maximum
140 Degrees F
For Location
Bathroom

Description

Sensor Faucet

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.