Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sensor Faucet

  • Mfr # ZG6950-E

  • Zoro # G112530331


product price: $643.99
/ea
Free Shipping & Returns

Key Features

Application
Commercial
Finish
Polished Chrome
Body Material
Brass, Plastic
Voltage
3V DC
ADA Compliance
ADA Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZG6950-E
Zoro #
G112530331
UPC #
889934287950
Country of Origin
Multiple

Dimensions

For Mounting Hole Diameter - Minimum
1 1/8 in
Inlet Connection Size
1/2 in
Spout Height - Maximum
5 3/4 in
For Mounting Hole Diameter - Maximum
1 1/4 in
Spout Outlet Height
4 1/8 in
Overall Width
2 1/8 in

Details

Application
Commercial
Finish
Polished Chrome
Item
Sensor Faucet
Body Material
Brass, Plastic
Voltage
3V DC
ADA Compliance
ADA Compliant
Battery Type
AA
Spout Reach
4 3/4 in
Includes
Aerator and Key, Connected Monitor, Electronics Module, Hydrogenerator
Features
Bluetooth Compatible
Power Source
Battery, Hydropower
Series
Serio Series(R)
Sensor Type
Fixed
Standards
A112.18.1/CSA B125.1, UPC Lead Free Compliant
Valve Type
Ceramic Disc
Water Supply Type
Hot and Cold Lines
CEC Compliance
Not CEC Compliant
Operation Method
Motion Sensor
Sensor Range - Maximum
8 in
For Location
Bathroom
Vandal Resistance
Vandal-Resistant Outlet
Ligature Resistance
Not Ligature-Resistant
Temperature Control Method
Below Deck Temperature Mixing Valve
Time Out
30 sec
Inlet Connection Type
NPSM
Flow Rate - Maximum
1.5 gpm
Pressure - Maximum
125 psi
Spout Shape
Arc
Temperature - Minimum
33 Degrees F
Product Type
Sensor Faucet
Warranty
1 yr. Limited Finish Warranty
Flow Type
Aerated
Includes Handle
Handle Not Included
Includes Drain
Drain Not Included
Spout Style
Fixed
Includes Transformer
Transformer Not Required
Temperature Control
Adjustable Temperature
Number of Mounting Holes
1
Number of Batteries
6
Temperature - Maximum
140 Degrees F
Includes Batteries
Batteries Included

Description

Sensor Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.