Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sensor Faucet

  • Mfr # ZG6950-MB

  • Zoro # G912530371


product price: $778.99
/ea
Free Shipping & Returns

Key Features

Application
Commercial
Finish
Matte Black
Body Material
Brass, Plastic
Voltage
3V DC
Battery Type
AA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZG6950-MB
Zoro #
G912530371
UPC #
889934287998
Country of Origin
Multiple

Dimensions

Spout Height - Maximum
5 3/4 in
Spout Outlet Height
4 1/8 in
Overall Width
2 1/8 in
Inlet Connection Size
1/2 in
For Mounting Hole Diameter - Minimum
1 1/8 in
For Mounting Hole Diameter - Maximum
1 1/4 in

Details

Application
Commercial
Finish
Matte Black
Item
Sensor Faucet
Body Material
Brass, Plastic
Voltage
3V DC
Battery Type
AA
Sensor Type
Fixed
Includes
Aerator and Key, Connected Monitor, Electronics Module, Hydrogenerator
Features
Bluetooth Compatible
ADA Compliance
ADA Compliant
Series
Serio Series(R)
Spout Reach
4 3/4 in
Power Source
Battery, Hydropower
Standards
A112.18.1/CSA B125.1, NYC 604.4, UPC Lead Free Compliant
Valve Type
Ceramic Disc
Temperature - Minimum
33 Degrees F
Includes Handle
Handle Not Included
For Location
Bathroom
Inlet Connection Type
NPSM
Temperature Control Method
Below Deck Temperature Mixing Valve
Temperature Control
Adjustable Temperature
Includes Batteries
Batteries Included
Flow Type
Spray
Operation Method
Motion Sensor
Time Out
30 sec
Warranty
1 yr. Limited Finish Warranty
Flow Rate - Maximum
0.5 gpm
Product Type
Sensor Faucet
Vandal Resistance
Vandal-Resistant Outlet
Includes Transformer
Transformer Not Required
Pressure - Maximum
125 psi
Spout Style
Fixed
Temperature - Maximum
140 Degrees F
Spout Shape
Arc
Number of Batteries
6
Sensor Range - Maximum
8 in
Includes Drain
Drain Not Included
CEC Compliance
CEC Compliant
Number of Mounting Holes
1
Ligature Resistance
Not Ligature-Resistant
Water Supply Type
Hot and Cold Lines

Description

Sensor Faucet

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.