Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sensor Faucet

  • Mfr # ZG6950-MV

  • Zoro # G012530295


product price: $577.99
/ea
Free Shipping & Returns

Key Features

Application
Commercial
Finish
Polished Chrome
Body Material
Brass, Plastic
Voltage
3V DC
Battery Type
AA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZG6950-MV
Zoro #
G012530295
UPC #
889934288001
Country of Origin
Multiple

Dimensions

Spout Outlet Height
4 1/8 in
For Mounting Hole Diameter - Minimum
1 1/8 in
For Mounting Hole Diameter - Maximum
1 1/4 in
Inlet Connection Size
9/16 in
Overall Width
2 1/8 in
Spout Height - Maximum
5 3/4 in

Details

Application
Commercial
Finish
Polished Chrome
Item
Sensor Faucet
Body Material
Brass, Plastic
Voltage
3V DC
Battery Type
AA
Includes
Aerator and Key, Connected Monitor, Electronics Module, Hydrogenerator
Series
Serio Series(R)
Features
Bluetooth Compatible
Sensor Type
Fixed
Valve Type
Ceramic Disc
Power Source
Battery, Hydropower
Spout Reach
4 3/4 in
Standards
A112.18.1/CSA B125.1, NYC 604.4, UPC Lead Free Compliant
ADA Compliance
ADA Compliant
Vandal Resistance
Vandal-Resistant Outlet
Time Out
30 sec
Spout Shape
Arc
Temperature Control
Adjustable Temperature
Product Type
Sensor Faucet
For Location
Bathroom
Spout Style
Fixed
Inlet Connection Type
UNEF
Temperature - Maximum
140 Degrees F
Includes Handle
Handle Not Included
CEC Compliance
CEC Compliant
Water Supply Type
Hot and Cold Lines
Pressure - Maximum
125 psi
Flow Rate - Maximum
0.5 gpm
Sensor Range - Maximum
8 in
Number of Mounting Holes
1
Operation Method
Motion Sensor
Includes Drain
Drain Not Included
Flow Type
Spray
Ligature Resistance
Not Ligature-Resistant
Includes Transformer
Transformer Not Required
Temperature - Minimum
33 Degrees F
Warranty
1 yr. Limited Finish Warranty
Includes Batteries
Batteries Included
Number of Batteries
6
Temperature Control Method
Below Deck Temperature Mixing Valve

Description

Sensor Faucet

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.