Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sensor Faucet

  • Mfr # ZG6950-W2

  • Zoro # G812530334


product price: $645.99
/ea
Free Shipping & Returns

Key Features

Application
Commercial
Finish
Polished Chrome
Body Material
Brass, Plastic
Voltage
3V DC
Includes
Aerator and Key, Connected Monitor, Electronics Module, Hydrogenerator
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZG6950-W2
Zoro #
G812530334
UPC #
889934288025
Country of Origin
Multiple

Dimensions

Spout Outlet Height
4 1/8 in
Spout Height - Maximum
5 3/4 in
For Mounting Hole Diameter - Maximum
1 1/4 in
Inlet Connection Size
1/2 in
Overall Width
2 1/8 in
For Mounting Hole Diameter - Minimum
1 1/8 in

Details

Application
Commercial
Finish
Polished Chrome
Item
Sensor Faucet
Body Material
Brass, Plastic
Voltage
3V DC
Includes
Aerator and Key, Connected Monitor, Electronics Module, Hydrogenerator
Spout Reach
4 3/4 in
Series
Serio Series(R)
Valve Type
Ceramic Disc
Features
Bluetooth Compatible
Battery Type
AA
Power Source
Battery, Hydropower
Sensor Type
Fixed
Standards
A112.18.1/CSA B125.1, NYC 604.4, UPC Lead Free Compliant
ADA Compliance
ADA Compliant
For Location
Bathroom
Flow Type
Spray
Temperature - Minimum
33 Degrees F
Vandal Resistance
Vandal-Resistant Outlet
Number of Mounting Holes
1
Time Out
30 sec
Warranty
1 yr. Limited Finish Warranty
Temperature - Maximum
140 Degrees F
Ligature Resistance
Not Ligature-Resistant
Water Supply Type
Hot and Cold Lines
Temperature Control
Non-Adjustable Temperature
Includes Drain
Drain Not Included
Operation Method
Motion Sensor
Temperature Control Method
Below Deck Temperature Mixing Valve
Spout Shape
Arc
Flow Rate - Maximum
0.5 gpm
Inlet Connection Type
NPSM
Includes Transformer
Transformer Not Required
Sensor Range - Maximum
8 in
Product Type
Sensor Faucet
Includes Batteries
Batteries Included
Number of Batteries
4
CEC Compliance
CEC Compliant
Spout Style
Fixed
Includes Handle
Handle Not Included
Pressure - Maximum
125 psi

Description

Sensor Faucet

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.