Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Chrome plated

  • Mfr # Z6950-XL-IM-S-E

  • Zoro # G1855625


product price: $727.99
/ea
Free Shipping & Returns

Key Features

Material
Cast Brass
Height
5-1/8"
Application
Commercial, Industrial
Finish
Chrome
Number of Holes
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z6950-XL-IM-S-E
Zoro #
G1855625
UPC #
670240931992
Country of Origin
United States

Dimensions

Height
5-1/8"
Overall Height
5-1/8"
Manufacturers Warranty Length
3 yr
Spout Length
6 1/2 in
Spout Height
5 1/4 in
Water Inlet Connection Size
1/2 in
Max. Installation Surface Thickness
3 in
Overall Width
2 3/16 in
Spout Outlet Height
4 9/16 in
For Surface Thickness - Maximum
3 in
For Mounting Hole Diameter - Maximum
1 1/4 in
Spout Height - Maximum
4 3/8 in
Inlet Connection Size
1/2 in
For Mounting Hole Diameter - Minimum
1 1/8 in

Details

Material
Cast Brass
Application
Commercial, Industrial
Finish
Chrome
Item
Bathroom Sensor Faucet
Number of Holes
1
Faucet Finish
Chrome
Battery Charger CEC Compliant
CEC Compliant
Sensor Lead
Integrated
Faucet Handle Type
None
Series
Aqua-Fit(R)
Connection
3/8" Compression
Mounting Type - Faucet
Deck
Residential / Commercial
Commercial
Green Environmental Attribute
Faucet Flow Rate 1.5 gpm Or Less
Number of Handles
0
Ligature Resistant
No
Replacement Cartridge
None
Flow Rate
1.5 gpm
Vandal Resistant Features
Vandal Resistant Outlet
Includes
In-Line Filter
ADA Compliant
Yes
Flow Outlet Type - Faucet
Aerated
Flow Outlet Type (Faucet)
Aerated
Power Source
Battery
Commercial / Residential
Commercial
Faucet Spout
Cast Brass
ADA Compliance
ADA Compliant
Valve Type
Ball
Mounting Type
Deck
Sensor Range
Self Adjusting
Body Material
Brass
Drain Type
None
Faucet Operation
Sensor
Voltage
6V DC
Standards
ASME 112.18.1/CSA B125.1, NSF 372, NSF 61/9
Flow Outlet Type
Vandal Proof Aerator
Amps
2 A
Faucet Type
Bathroom Sink Faucet
CEC Compliant
CEC Compliant
Faucet Spout Shape
Mid Arc
Features
Infrared Convergence-Type Proximity Sensor
Max. Mounting Hole Center Distance
8 in
Spout Reach
6 1/2 in
Faucet Body Material
Brass
Faucet Activation
Motion Sensor
Valve Type - Faucets
Hot/Cold Cartridge
Temperature Control
Non-Adjustable Temperature
Sensor Type
Self-Adjusting
Battery Type
AA
Spout Style
Fixed
Product Type
Sensor Faucet
Current
2 A
Operation Method
Motion Sensor
Flow Type
Aerated
Includes Transformer
Transformer Not Included
Number of Mounting Holes
1
Vandal Resistance
Vandal-Resistant Outlet
Warranty
3 yr
Ligature Resistance
Not Ligature-Resistant
Temperature Control Method
Above Deck Mixing Valve
CEC Compliance
Not CEC Compliant
Includes Drain
Drain Not Included
Temperature - Minimum
33 Degrees F
Flow Rate - Maximum
1.5 gpm
Includes Handle
Handle Not Included
Mounting Hole Center-to-Center Distance - Maximum
1 1/4 in
Water Supply Type
Hot and Cold Lines
Spout Shape
Arc
Time Out
30 sec
Temperature - Maximum
140 Degrees F
For Location
Bathroom
Inlet Connection Type
NPSM
Number of Batteries
4
Includes Batteries
Batteries Included
Pressure - Maximum
125 psi
Compatible Cartridge Manufacturer Part Number
None

Description

Bathroom Faucet, Faucet Operation Sensor, Number of Handles 0, Handle Type Sensor, Connection Threaded, 1.5 gpm Flow Rate, Number of Holes 1, Mounting Hole Center to Center 1 In., Body Material Brass, Faucet Spout Cast Brass, ADA Compliant Yes, Drain Type None, Mounting Type Deck, Power Source Battery, Voltage 6VDC, 2 AC Amps, Spout Length 6-1/2 In., Sensor Range Self Adjusting, Valve Type Solenoid, Finish Chrome Plated/Brass, Overall Height 5-1/8 In., Flow Outlet Type Vandal Proof Aerator

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.