Shop ZURN
See all product information
Create Account
SiphonJetUrinal, Wall, 16.5inH, 19.5inL
- Mfr # Z5765.390.00
- Zoro # G8605667
product price:Â
$
610.99
/ea
Free Shipping & Returns
Key Features
Brand and Series
Zurn AquaVantage
Urinal Mounting Style
Wall
Spud Location
Back
Gallons per Flush
0.13 gpf, 1 gpf
ADA Compliance
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z5765.390.00
- Zoro #
- G8605667
- UPC #
- 670240936492
- Country of Origin
- China
Dimensions
- Width (In.)
- 18-1/2
- Height (In.)
- 42-1/8
- Depth (In.)
- 14-1/4
- Spud Connection Size
- 3/4 in
- Manufacturers Warranty Length
- 3 yr
- Depth
- 29 in
- Overall Width
- 19 1/2 in
- Overall Height
- 16 1/2 in
Description
Siphon Jet Urinal
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CO
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.