Shop ZURN
See all product information
Create Account
Snsr Urn Systm- Z5755-U W Top Spd, 0.5 GPF Bttry Flsh Vlv, Hngr Brckt, Urn Flng
- Mfr # Z.UR2.S
- Zoro # G015797206
product price:Â
$
795.99
/ea
Free Shipping & Returns
Key Features
Urinal Material
Brass;VitreousChina
Size
0.75 in
Color
Chrome;White
Length
14.25 in
Includes
Urinal fixture, flush valve, EZ flush actuator, stop valve assembly, vacuum tube, duckbill, hardware bag, 4 'C' size batteries
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z.UR2.S
- Zoro #
- G015797206
- UPC #
- 889934176261
- Country of Origin
- Germany
Dimensions
- Size
- 0.75 in
- Length
- 14.25 in
- Height
- 28.625 in
- Width
- 18.4375 in
Details
- Urinal Material
- Brass;VitreousChina
- Color
- Chrome;White
- Includes
- Urinal fixture, flush valve, EZ flush actuator, stop valve assembly, vacuum tube, duckbill, hardware bag, 4 'C' size batteries
- Mounting Type
- Vertical
- Finish
- CP
Description
Zurn One Systems combine complementary components that work together to create a seamless water efficient system. This system includes: Z5755-U urinal with top spud, battery-powered 0.5 gpf ZER6003AV-EWS-CPM side sensor flush valve, universal hanger bracket, urinal flange and dome strainer along with support and shipping from one manufacturer.
- Battery Powered Sensor Urinal System with 0.5 GPF Flush Valve
- Paired performance for easy maintenance, highest uptime and lowest total cost of ownership
- Simple model number for ease of specification and ordering
- Complete ready-to-install plumbing system
- Complete extended warranty from one manufacturer
- Combines complementary components to create a seamless water efficient system
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.