Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Top Open Grid Lavatory Strainer, 1-1/4" Pipe Dia., Cast Brass

  • Mfr # Z8746-PC

  • Zoro # G2621902


product price: $37.99
/ea

Key Features

Pipe Dia. - Drains
1 1/4 in
Shape - Drains
Round
Material of Construction - Drains
Cast Brass
Color - Drains
Chrome
Connection - Drains
Slip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z8746-PC
Zoro #
G2621902
UPC #
084169618290
Country of Origin
China

Dimensions

Pipe Dia. - Drains
1 1/4 in
Length - Drains
8 3/4 in
Length (In.)
8-3/4"
Pipe Dia. (In.)
1-1/4"
Overall Diameter
1 1/4 in
Body Height
8 3/4 in
Pipe Outside Diameter
1 1/4 in

Details

Shape - Drains
Round
Material of Construction - Drains
Cast Brass
Color - Drains
Chrome
Connection - Drains
Slip
Connection
Slip Joint
For Use With
Sink Depth to 2-1/2"
Gauge
17
Type
Solid Top Open Grid
Standards
cUPC
Color/Finish
Chrome Plated
Includes
Brass Elbow
Item
Lavatory Strainer
Material of Construction
Cast Brass
Drain Material
Brass
Grid Material
Cast Brass
Connection Type
Slip
Shape
Round
Grate Material
Brass
Grate Finish
Chrome
ADA Compliant
Yes
Resistance Properties
Corrosion Resistant
Grate Surface Type
Round Holes
Color
Silver
Product Type
Sink Drain
Drain Stopper Type
Push and Pull
Basin Finish
Chrome

Description

Sink Drain, ADA Compliant ADA Compliant, Grate Finish Chrome, Outlet Location Bottom, Resistance Properties Corrosion-Resistant, Product Type Sink Drain, Pipe Outside Diameter 1 1/4 in, Standards ADA Compliant, Shape Round, Body Height 8 3/4 in, Grate Material Brass, Basin Finish Chrome, Grate Surface Type Round Holes, Color Silver, Connection Type Slip, Drain Material Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.