Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring, 1-1/2 in. Size, SS

  • Mfr # PH6000-HY10

  • Zoro # G3985007


product price: $5.19
/ea

Key Features

Size
1 1/2 in
For Use With
ZH6003AV, ZH6611AV-MBP
Body Material
Stainless steel
Temp. Range
33 Degrees to 100 Degrees F
Compatible with Series
Aquaflush, AquaVantage, ZH
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH6000-HY10
Zoro #
G3985007
UPC #
670240418844
Country of Origin
United States

Dimensions

Size
1 1/2 in

Details

Item
Spring
For Use With
ZH6003AV, ZH6611AV-MBP
Body Material
Stainless steel
Temp. Range
33 Degrees to 100 Degrees F
Compatible with Series
Aquaflush, AquaVantage, ZH
Product Type
Spring
Operating Temperature - Minimum
33 Degrees F
Compatible with Brand
Aquaflush, AquaVantage, Zurn
Material
Stainless Steel
Operating Temperature - Maximum
100 Degrees F

Description

Spring, Product Type Spring, Material Stainless Steel, Compatible with Series Aquaflush, AquaVantage, ZH, Operating Temperature - Maximum 100 Degrees F, Operating Temperature - Minimum 33 Degrees F, Includes Not Applicable, Compatible with Brand Aquaflush, AquaVantage, Zurn

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.