Spud Escutcheon, Brass, Zurn
Mfr # P6001-H28
Zoro # G5045915
product price: $10.75
/eaKey Features
Size
1 1/4 in
For Use With
Toilets
Color
Silver
Finish
Polished Chrome
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P6001-H28
Zoro #
G5045915
UPC #
670240412880
Country of Origin
Taiwan, Province of China
Dimensions
Size
1 1/4 in
Details
Item
Spud Escutcheon
For Use With
Toilets
Color
Silver
Finish
Polished Chrome
Material
Brass
Fits Brand
Zurn
Product Type
Spud Escutcheon
Compatible Product Type
Toilets
Compatible Brand
Zurn
Compatible SubBrand
Flush Valves
Compatible Manufacturer Part Number
Compatible Series
Z6001
Description
Spud Escutcheon, Brass, Zurn
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.