Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless - R-479 24 Volt Manifold Actuator-Normally Closed

  • Mfr # QHMBMVDSS

  • Zoro # G715819420


product price: $85.25
/ea
Free Shipping & Returns

Key Features

Width
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QHMBMVDSS
Zoro #
G715819420
UPC #
84169115119
Country of Origin
Germany

Dimensions

Width
2.5 in

Description

Zone Valve Actuator - with End Switch


  • For hydronic Zone Valve Actuation
  • 2-Wire
  • 24 Volt
  • Normally Closed Position
  • Zone valve actuator for radiant heating applications, 4-wires allows for individual zone control of Zurn Pex QickZone and AccuFlow heating manifolds
  • Operates on 24vac 3W, end switch is rated at 1.5A
  • Comes complete with pop-up operating indicator, includes integral end switch and snap on/off manifold attachment
  • Operates up to a maximum ambient temperature of 122°F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.