Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight, Barbed 1 35/64", Barbed 1 1/2"

  • Mfr # QQPC87X

  • Zoro # G815191259


product price: $33.29
/ea

Key Features

Specific Fitting Shape
Coupling
Barb Size
Standard
Barb Style
Standard
Compatible Tube Material
Polyethylene
Application
Potable Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QQPC87X
Zoro #
G815191259
UPC #
-
Country of Origin
Switzerland

Dimensions

Barb Size
Standard
Fitting Side B Pipe Size
1 1/2 in
Overall Length
2 27/32 in
Fitting Side A Tube Inner Diameter
1 35/64 in
Fitting Side 2 Pipe Size
1 1/2 in
Fitting Side 1 Tube Inner Diameter
1 35/64 in

Details

Item
Barbed Fitting Coupling
Specific Fitting Shape
Coupling
Barb Style
Standard
Compatible Tube Material
Polyethylene
Application
Potable Water
Maximum Operating Pressure
160 psi
Fitting Side A Connection Type
Barbed
Fitting Side B Connection Type
Barbed
Resistance Properties
Corrosion-Resistant
Standards
ASTM F877, CSA B137.5, NSF/ANSI 14, NSF/ANSI 372, NSF/ANSI 61
Maximum Operating Temperature
200 Degrees F
Minimum Operating Temperature
73 Degrees F
Fitting Material
Polymer
Connector Type
Coupling
Operating Pressure - Maximum
160 psi
Fitting Side 2 Connection Type
Barbed
Operating Temperature - Maximum
200 Degrees F
For Media Type
Potable Water
Fitting Side 1 Connection Type
Barbed
Operating Temperature - Minimum
73 Degrees F
Fitting Shape
Straight

Description

Barbed Fitting Coupling, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Barbed, Fitting Side B Pipe Size 1 1/2 in, Fitting Side A Tube Inner Diameter 1 35/64 in, Barb Style Standard, Fitting Material Polymer, Material Grade Not Applicable, Overall Length 2 27/32 in, Specific Fitting Shape Coupling, Application Potable Water, Maximum Operating Pressure 160 psi, Maximum Operating Temperature 200 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.