Zoro Homepage

Straight, Barbed 1 35/64", Barbed 1 1/4"

  • Mfr # QQC86GX

  • Zoro # G915189842


product price: $32.79
/ea

Key Features

Specific Fitting Shape
Coupling
Compatible Tube Material
Polyethylene
Fitting Side B Connection Type
Barbed
Maximum Operating Temperature
200 Degrees F
Fitting Side A Connection Type
Barbed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QQC86GX
Zoro #
G915189842
UPC #
-
Country of Origin
Switzerland

Dimensions

Barb Size
Standard
Fitting Side B Pipe Size
1 1/4 in
Overall Length
2 1/2 in
Fitting Side A Tube Inner Diameter
1 35/64 in
Fitting Side 2 Pipe Size
1 1/4 in
Fitting Side 1 Tube Inner Diameter
1 35/64 in

Details

Specific Fitting Shape
Coupling
Item
Barbed Fitting Coupling
Compatible Tube Material
Polyethylene
Fitting Side B Connection Type
Barbed
Maximum Operating Temperature
200 Degrees F
Fitting Side A Connection Type
Barbed
Fitting Material
Brass
Standards
ASTM F1807, ASTM F877, CSA B137.5, NSF/ANSI 14, NSF/ANSI 61 Including Annex G
Application
Cold Water
Material Grade
C69300
Maximum Operating Pressure
160 psi
Barb Style
Standard
Minimum Operating Temperature
73 Degrees F
Fitting Shape
Straight
Operating Temperature - Minimum
73 Degrees F
Fitting Side 2 Connection Type
Barbed
Fitting Side 1 Connection Type
Barbed
For Media Type
Potable Water
Connector Type
Coupling
Operating Pressure - Maximum
160 psi
Operating Temperature - Maximum
200 Degrees F

Description

Barbed Fitting Coupling, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Barbed, Fitting Side B Pipe Size 1 1/4 in, Fitting Side A Tube Inner Diameter 1 35/64 in, Barb Style Standard, Fitting Material Brass, Material Grade C69300, Overall Length 2 1/2 in, Specific Fitting Shape Coupling, Application Cold Water, Maximum Operating Pressure 160 psi, Maximum Operating Temperature 200 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.