Zoro Homepage

Straight, Brass, 1 5/64 in, Barbed 2 in

  • Mfr # QQ900GX

  • Zoro # G515191214


product price: $25.19
/ea

Key Features

Specific Fitting Shape
Adapter
Barb Size
Standard
Maximum Operating Temperature
200 Degrees F
Fitting Side A Pipe Size
1 1/2 in
Overall Length
3 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QQ900GX
Zoro #
G515191214
UPC #
-
Country of Origin
Switzerland

Dimensions

Barb Size
Standard
Fitting Side A Pipe Size
1 1/2 in
Overall Length
3 1/4 in
Fitting Side B Pipe Size
2 in
Fitting Side A Tube Inner Diameter
1 5/64 in
Fitting Side 1 Tube Inner Diameter
1 5/64 in
Fitting Side 2 Pipe Size
2 in

Details

Item
Barbed Fitting Adapter
Specific Fitting Shape
Adapter
Maximum Operating Temperature
200 Degrees F
Standards
ASTM F2159, ASTM F877, CSA B137.5, NSF/ANSI 14, NSF/ANSI 61
Compatible Tube Material
Polyethylene
Fitting Side A Connection Type
Sweat
Maximum Operating Pressure
160 psi
Fitting Material
Brass
Barb Style
Standard
Fitting Side B Connection Type
Barbed
Resistance Properties
Dezincification-Resistant
Application
Cold Water
Operating Temperature - Maximum
200 Degrees F
Fitting Shape
Straight
Operating Pressure - Maximum
160 psi
For Media Type
Potable Water
Fitting Side 2 Connection Type
Barbed
Connector Type
Adapter

Description

Barbed Fitting Adapter, Fitting Side A Connection Type Sweat, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 1 1/2 in, Fitting Side B Pipe Size 2 in, Fitting Side A Tube Inner Diameter 1 5/64 in, Barb Style Standard, Fitting Material Brass, Material Grade Not Applicable, Overall Length 3 1/4 in, Specific Fitting Shape Adapter, Application Cold Water, Maximum Operating Pressure 160 psi, Maximum Operating Temperature 200 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.