Zoro Homepage

Straight, Brass, Barbed 1 5/64", 1 1/4"

  • Mfr # QEC76GX

  • Zoro # G807197160


product price: $36.69
/ea

Key Features

Specific Fitting Shape
Expansion Coupling
Barb Size
Standard
Fitting Side A Tube Inner Diameter
1 5/64 in
Minimum Operating Temperature
73 Degrees F
Fitting Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QEC76GX
Zoro #
G807197160
UPC #
-
Country of Origin
China

Dimensions

Barb Size
Standard
Fitting Side A Tube Inner Diameter
1 5/64 in
Overall Length
3 9/32 in
Fitting Side B Pipe Size
1 1/4 in
Fitting Side B Tube Inner Diameter
61/64 in
Fitting Side 2 Pipe Size
1 1/4 in
Fitting Side 2 Tube Inner Diameter
61/64 in
Fitting Side 1 Tube Inner Diameter
1 5/64 in

Description

Barbed Fitting Coupling, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Barbed, Fitting Side B Pipe Size 1 1/4 in, Fitting Side A Tube Inner Diameter 1 5/64 in, Fitting Side B Tube Inner Diameter 61/64 in, Barb Style Standard, Fitting Material Brass, Material Grade C69300, Overall Length 3 9/32 in, Specific Fitting Shape Expansion Coupling, Application Potable Water, Maximum Operating Pressure 160 psi, Maximum Operating Temperature 200 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.