Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight, Brass, Barbed 1", Barbed 1"

  • Mfr # QQC55GX

  • Zoro # G3746671


product price: $4.59
/ea

Key Features

Tube Fitting Material
Low Lead Brass
Specific Fitting Shape
Coupling
Fitting Connection Type
PEx
Tube Size
1/2"
Pipe Size - Pipe Fitting
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QQC55GX
Zoro #
G3746671
UPC #
084169016379
Country of Origin
China

Dimensions

Tube Size
1/2"
Pipe Size - Pipe Fitting
1"
PEX Size
1"
Pipe Size (Fittings)
1"
Fitting Side B Tube Inner Diameter
1 in
Fitting Side A Tube Inner Diameter
1 in
Overall Length
1 23/32 in
Barb Size
Standard
Fitting Side 1 Tube Inner Diameter
1 in
Fitting Side 2 Tube Inner Diameter
1 in

Details

Item
Coupling
Tube Fitting Material
Low Lead Brass
Specific Fitting Shape
Coupling
Fitting Connection Type
PEx
Max. Pressure
80 psi
Basic Pipe Fitting Shape
Coupling
Standards
ASTM F877, ASTMF1807, CAN CSA B137.5 NSF 1 4 NSF 61
Temp. Range
33 Degrees to 200 Degrees F
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Coupling
Pipe Fitting Connection Type
PEX
Pipe Fitting Material
Low Lead Brass
Fitting Side A Connection Type
Barbed
Fitting Material
Brass
Resistance Properties
Corrosion-Resistant, Freeze Damage-Resistant, Mineral Buildup-Resistant, Rust-Resistant
Application
Potable Water
Fitting Side B Connection Type
Barbed
Barb Style
Standard
Maximum Operating Temperature
200 Degrees F
Fitting Shape
Straight
Maximum Operating Pressure
160 psi
Minimum Operating Temperature
33 Degrees F
For Media Type
Potable Water
Material Grade
C69300
PEX Connection Method
Crimp
Operating Temperature - Minimum
33 Degrees F
Operating Temperature - Maximum
200 Degrees F
Connector Type
Coupling
Fitting Side 2 Connection Type
Barbed
Operating Pressure - Maximum
160 psi
Fitting Side 1 Connection Type
Barbed

Description

Barbed Fitting Coupling, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Barbed, Fitting Side A Tube Inner Diameter 1 in, Fitting Side B Tube Inner Diameter 1 in, Barb Style Standard, Fitting Material Brass, Material Grade C69300, Overall Length 1 23/32 in, Specific Fitting Shape Straight Connector, Application Potable Water, Maximum Operating Pressure 160 psi, Maximum Operating Temperature 200 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.