Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight, Brass, Barbed 1", FNPT 3/4"

  • Mfr # QQUFC44GX

  • Zoro # G3747457


product price: $7.49
/ea

Key Features

Tube Fitting Material
Low Lead Brass
Specific Fitting Shape
Adapter
Fitting Connection Type
PEx x FNPT Nonswivel
Tube Size
1"
Pipe Size - Pipe Fitting
3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QQUFC44GX
Zoro #
G3747457
UPC #
084169014412
Country of Origin
China

Dimensions

Tube Size
1"
Pipe Size - Pipe Fitting
3/4"
PEX Size
3/4"
Pipe Size (Fittings)
3/4"
Overall Length
1 3/8 in
Fitting Side A Tube Inner Diameter
1 in
Fitting Side B Pipe Size
3/4 in
Barb Size
Standard
Fitting Side 2 Pipe Size
3/4 in
Fitting Side 1 Tube Inner Diameter
1 in

Details

Item
PEX and Pipe Adapter
Tube Fitting Material
Low Lead Brass
Specific Fitting Shape
Adapter
Fitting Connection Type
PEx x FNPT Nonswivel
Specific Pipe Fitting Shape
Adapter
Basic Pipe Fitting Material
Metal
Max. Pressure
80 psi
Temp. Range
33 Degrees to 200 Degrees F
Basic Pipe Fitting Shape
Adapter
Pipe Fitting Connection Type
PEX x FNPT Nonswivel
Standards
ASTM F877, ASTMF1807, CAN CSA B137.5 NSF 1 4 NSF 61
Pipe Fitting Material
Low Lead Brass
Fitting Shape
Straight
Fitting Side B Connection Type
FNPT
Fitting Side A Connection Type
Barbed
Resistance Properties
Corrosion-Resistant, Freeze Damage-Resistant, Mineral Buildup-Resistant, Rust-Resistant
Fitting Material
Brass
Maximum Operating Temperature
200 Degrees F
Minimum Operating Temperature
33 Degrees F
Barb Style
Standard
Application
Potable Water
Maximum Operating Pressure
160 psi
Operating Pressure - Maximum
160 psi
For Media Type
Potable Water
Fitting Side 1 Connection Type
Barbed
Operating Temperature - Minimum
33 Degrees F
PEX Connection Method
Crimp
Material Grade
C69300
Operating Temperature - Maximum
200 Degrees F
Connector Type
Adapter
Fitting Side 2 Connection Type
FNPT

Description

Barbed Fitting Adapter, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type FNPT, Fitting Side B Pipe Size 3/4 in, Fitting Side A Tube Inner Diameter 1 in, Barb Style Standard, Fitting Material Brass, Material Grade C69300, Overall Length 1 3/8 in, Specific Fitting Shape Straight Adapter, Application Potable Water, Maximum Operating Pressure 160 psi, Maximum Operating Temperature 200 Degrees F, Standards ASTM F1807, ASTM F877, CSA B137.5, NSF/ANSI 14, NSF/ANSI 372, NSF/ANSI 61

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.