Zoro Homepage

Straight, Brass, Barbed 17/64", 3/8"

  • Mfr # QEC32GX

  • Zoro # G515189839


product price: $12.59
/ea

Key Features

Specific Fitting Shape
Expansion Coupling
Compatible Tube Material
Polyethylene
Minimum Operating Temperature
73 Degrees F
Standards
ASTM F1960, CSA B137.5, NSF/ANSI 372, NSF/ANSI 61
Fitting Side A Tube Inner Diameter
17/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QEC32GX
Zoro #
G515189839
UPC #
-
Country of Origin
Switzerland

Dimensions

Fitting Side A Tube Inner Diameter
17/64 in
Fitting Side B Tube Inner Diameter
17/64 in
Overall Length
1 1/2 in
Fitting Side B Pipe Size
3/8 in
Barb Size
Standard
Fitting Side 1 Tube Inner Diameter
17/64 in
Fitting Side 2 Pipe Size
3/8 in
Fitting Side 2 Tube Inner Diameter
17/64 in

Details

Specific Fitting Shape
Expansion Coupling
Item
Barbed Fitting Coupling
Compatible Tube Material
Polyethylene
Minimum Operating Temperature
73 Degrees F
Standards
ASTM F1960, CSA B137.5, NSF/ANSI 372, NSF/ANSI 61
Fitting Side A Connection Type
Barbed
Fitting Side B Connection Type
Barbed
Barb Style
Standard
Material Grade
C69300
Application
Potable Water
Maximum Operating Temperature
200 Degrees F
Maximum Operating Pressure
160 psi
Fitting Material
Brass
Operating Pressure - Maximum
160 psi
Operating Temperature - Maximum
200 Degrees F
Operating Temperature - Minimum
73 Degrees F
For Media Type
Potable Water
PEX Connection Method
Expansion
Fitting Side 1 Connection Type
Barbed
Connector Type
Coupling
Fitting Shape
Straight

Description

Barbed Fitting Coupling, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Barbed, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Inner Diameter 17/64 in, Fitting Side B Tube Inner Diameter 17/64 in, Barb Style Standard, Fitting Material Brass, Material Grade C69300, Overall Length 1 1/2 in, Specific Fitting Shape Expansion Coupling, Application Potable Water, Maximum Operating Pressure 160 psi, Maximum Operating Temperature 200 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.