Zoro Homepage

Straight, Brass, Barbed 19/32", 3/4"

  • Mfr # QEUFC44GX

  • Zoro # G715191311


product price: $14.49
/ea

Key Features

Specific Fitting Shape
Female Threaded Adapter
Barb Size
Standard
Overall Length
1 5/8 in
Standards
ASTM F1960, CSA B137.5, NSF/ANSI 372, NSF/ANSI 61
Application
Potable Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QEUFC44GX
Zoro #
G715191311
UPC #
-
Country of Origin
Switzerland

Dimensions

Barb Size
Standard
Overall Length
1 5/8 in
Hex Size
1 3/16 in
Fitting Side A Tube Inner Diameter
19/32 in
Fitting Side B Pipe Size
3/4 in
Thread Size B
3/4
Thread Size 2
3/4
Fitting Side 1 Tube Inner Diameter
19/32 in
Fitting Side 2 Pipe Size
3/4 in

Description

Barbed Fitting Adapter, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Barbed, Fitting Side B Pipe Size 3/4 in, Fitting Side A Tube Inner Diameter 19/32 in, Barb Style Standard, Fitting Material Brass, Material Grade C69300, Overall Length 1 5/8 in, Specific Fitting Shape Female Threaded Adapter, Application Potable Water, Maximum Operating Pressure 160 psi, Maximum Operating Temperature 200 Degrees F, Standards ASTM F1960, CSA B137.5, NSF/ANSI 372, NSF/ANSI 61

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.