Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight, Brass, Barbed 19/32", Cup 1"

  • Mfr # QE778GX

  • Zoro # G315191612


product price: $19.59
/ea

Key Features

Specific Fitting Shape
Female Sweat Adapter
Barb Size
Standard
Material Grade
C69300
Standards
ASTM F1960, CSA B137.5, NSF/ANSI 372, NSF/ANSI 61
Fitting Side B Pipe Size
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QE778GX
Zoro #
G315191612
UPC #
-
Country of Origin
Switzerland

Dimensions

Barb Size
Standard
Fitting Side B Pipe Size
1 in
Overall Length
1 29/32 in
Fitting Side A Tube Inner Diameter
19/32 in
Fitting Side 1 Tube Inner Diameter
19/32 in
Fitting Side 2 Pipe Size
1 in

Details

Item
Barbed Fitting Adapter
Specific Fitting Shape
Female Sweat Adapter
Material Grade
C69300
Standards
ASTM F1960, CSA B137.5, NSF/ANSI 372, NSF/ANSI 61
Maximum Operating Pressure
160 psi
Maximum Operating Temperature
200 Degrees F
Fitting Material
Brass
Fitting Side B Connection Type
Female Sweat
Minimum Operating Temperature
73 Degrees F
Fitting Side A Connection Type
Barbed
Compatible Tube Material
Polyethylene
Barb Style
Standard
Application
Potable Water
Connector Type
Adapter
Operating Temperature - Minimum
73 Degrees F
Fitting Shape
Straight
Fitting Side 2 Connection Type
Cup
Fitting Side 1 Connection Type
Barbed
Operating Pressure - Maximum
160 psi
Operating Temperature - Maximum
200 Degrees F
For Media Type
Potable Water
PEX Connection Method
Expansion

Description

Barbed Fitting Adapter, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Female Sweat, Fitting Side B Pipe Size 1 in, Fitting Side A Tube Inner Diameter 19/32 in, Barb Style Standard, Fitting Material Brass, Material Grade C69300, Overall Length 1 29/32 in, Specific Fitting Shape Female Sweat Adapter, Application Potable Water, Maximum Operating Pressure 160 psi, Maximum Operating Temperature 200 Degrees F, Standards ASTM F1960, CSA B137.5, NSF/ANSI 372, NSF/ANSI 61

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.