Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight, Brass, Barbed 19/32", FTG 3/4"

  • Mfr # QE675GX

  • Zoro # G315191407


product price: $9.19
/ea

Key Features

Specific Fitting Shape
Female Sweat Adapter
Barb Size
Standard
Maximum Operating Temperature
200 Degrees F
Fitting Material
Brass
Barb Style
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QE675GX
Zoro #
G315191407
UPC #
-
Country of Origin
Switzerland

Dimensions

Barb Size
Standard
Overall Length
1 7/8 in
Fitting Side B Pipe Size
3/4 in
Fitting Side A Tube Inner Diameter
19/32 in
Fitting Side 2 Pipe Size
3/4 in
Fitting Side 1 Tube Inner Diameter
19/32 in

Details

Item
Barbed Fitting Adapter
Specific Fitting Shape
Female Sweat Adapter
Maximum Operating Temperature
200 Degrees F
Fitting Material
Brass
Barb Style
Standard
Fitting Side A Connection Type
Barbed
Standards
ASTM F1960, CSA B137.5, NSF/ANSI 372, NSF/ANSI 61
Fitting Side B Connection Type
Male Sweat
Material Grade
C69300
Maximum Operating Pressure
160 psi
Application
Potable Water
Minimum Operating Temperature
73 Degrees F
Compatible Tube Material
Polyethylene
Connector Type
Adapter
For Media Type
Potable Water
Fitting Side 1 Connection Type
Barbed
PEX Connection Method
Expansion
Operating Temperature - Maximum
200 Degrees F
Fitting Side 2 Connection Type
FTG
Fitting Shape
Straight
Operating Temperature - Minimum
73 Degrees F
Operating Pressure - Maximum
160 psi

Description

Barbed Fitting Adapter, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Male Sweat, Fitting Side B Pipe Size 3/4 in, Fitting Side A Tube Inner Diameter 19/32 in, Barb Style Standard, Fitting Material Brass, Material Grade C69300, Overall Length 1 7/8 in, Specific Fitting Shape Female Sweat Adapter, Application Potable Water, Maximum Operating Pressure 160 psi, Maximum Operating Temperature 200 Degrees F, Standards ASTM F1960, CSA B137.5, NSF/ANSI 372, NSF/ANSI 61

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.