Shop ZURN
See all product information
Create Account
Straight, Brass, Barbed 3/8", FTG 1/2"
- Mfr # QE650GX
- Zoro # G9695915
product price:Â
$
6.65
/ea
Key Features
Pipe Size
1/2 in
Overall Length
1 3/8 in
Connection Type
Barbed x FTG
Fitting Side B Tube Inner Diameter
1/2 in
Finish/Coating
Polished
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QE650GX
- Zoro #
- G9695915
- UPC #
- 084169118233
- Country of Origin
- China
- Item
- Qe650Gx-Mswt - F1960 Expansion Xl Brass
- Connection Type
- Barbed x FTG
- Finish/Coating
- Polished
- Fitting Side B Connection Type
- FTG
- Fitting Material
- Brass
- Material Grade
- C69300
- Fitting Side A Connection Type
- Barbed
- Barb Style
- Standard
- Application
- Potable Water
- Specific Fitting Shape
- Adapter
- End Connection Type
- Fitting, Barbed
- Fitting Shape
- Straight
- For Tube ID
- 1/2 in
- Operating Temperature - Minimum
- 33 Degrees F
- Connector Type
- Adapter
- Fitting Side 2 Connection Type
- FTG
- Operating Pressure - Maximum
- 160 psi
- PEX Connection Method
- Expansion
- For Media Type
- Potable Water
- Fitting Side 1 Connection Type
- Barbed
- Operating Temperature - Maximum
- 200 Degrees F
Dimensions
- Pipe Size
- 1/2 in
- Overall Length
- 1 3/8 in
- Fitting Side B Tube Inner Diameter
- 1/2 in
- Fitting Side B Pipe Size
- 1/2 in
- Fitting Pipe Size
- 1/2 in
- For Tube Inside Diameter
- 1/2 in
- Barb Size
- Standard
- Fitting Side 2 Pipe Size
- 1/2 in
- Fitting Side 2 Tube Inner Diameter
- 1/2 in
- Length
- 1 3/8 in
- Fitting Side 1 Tube Inner Diameter
- 3/8 in
Description
Barbed Fitting Adapter, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type FTG, Fitting Side B Pipe Size 1/2 in, Fitting Side B Tube Inner Diameter 1/2 in, Barb Style Standard, Fitting Material Brass, Material Grade C69300, Finish/Coating Polished, Overall Length 1 3/8 in, Specific Fitting Shape Adapter, Application Potable Water
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.