Zoro Homepage

Straight, Brass, Barbed 3/8", MNPT 3/4"

  • Mfr # QEMC34GX

  • Zoro # G115189840


product price: $15.99
/ea

Key Features

Specific Fitting Shape
Male Threaded Adapter
Material Grade
C69300
Fitting Side A Tube Inner Diameter
3/8 in
Maximum Operating Pressure
160 psi
Minimum Operating Temperature
73 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QEMC34GX
Zoro #
G115189840
UPC #
-
Country of Origin
Switzerland

Dimensions

Fitting Side A Tube Inner Diameter
3/8 in
Hex Size
1 1/16 in
Barb Size
Standard
Thread Size B
3/4
Fitting Side B Pipe Size
3/4 in
Overall Length
1 17/32 in
Fitting Side 2 Pipe Size
3/4 in
Thread Size 2
3/4
Fitting Side 1 Tube Inner Diameter
3/8 in

Details

Specific Fitting Shape
Male Threaded Adapter
Item
Barbed Fitting Coupling
Material Grade
C69300
Maximum Operating Pressure
160 psi
Minimum Operating Temperature
73 Degrees F
Application
Potable Water
Compatible Tube Material
Polyethylene
Fitting Material
Brass
Fitting Side B Connection Type
MPT
Fitting Side A Connection Type
Barbed
Standards
ASTM F1960, CSA B137.5, NSF/ANSI 372, NSF/ANSI 61
Barb Style
Standard
Maximum Operating Temperature
200 Degrees F
Operating Temperature - Maximum
200 Degrees F
PEX Connection Method
Expansion
Fitting Side 2 Connection Type
MNPT
Operating Temperature - Minimum
73 Degrees F
Operating Pressure - Maximum
160 psi
For Media Type
Potable Water
Connector Type
Adapter
Fitting Shape
Straight
Fitting Side 1 Connection Type
Barbed

Description

Barbed Fitting Coupling, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type MPT, Fitting Side B Pipe Size 3/4 in, Fitting Side A Tube Inner Diameter 3/8 in, Barb Style Standard, Fitting Material Brass, Material Grade C69300, Overall Length 1 17/32 in, Specific Fitting Shape Male Threaded Adapter, Application Potable Water, Maximum Operating Pressure 160 psi, Maximum Operating Temperature 200 Degrees F, Standards ASTM F1960, CSA B137.5, NSF/ANSI 372, NSF/ANSI 61

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.