Shop ZURN

Straight, Brass, Barbed3/4", Barbed3/4"

  • Mfr # QQC44GX
  • Zoro # G3745131

product price: 
$
2.75
/ea

Key Features

Tube Fitting Material
Low Lead Brass
Specific Fitting Shape
Coupling
Fitting Connection Type
PEx
Tube Size
3/4"
Pipe Size - Pipe Fitting
3/4"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
QQC44GX
Zoro #
G3745131
UPC #
084169016355
Country of Origin
China
Item
Barbed Fitting Coupling
Tube Fitting Material
Low Lead Brass
Specific Fitting Shape
Coupling
Fitting Connection Type
PEx
Specific Pipe Fitting Shape
Coupling
Temp. Range
33 Degrees to 200 Degrees F
Standards
ASTM F1807, ASTM F877, CSA B137.5, NSF/ANSI 14, NSF/ANSI 372, NSF/ANSI 61
Basic Pipe Fitting Material
Metal
Max. Pressure
80 psi
Pipe Fitting Connection Type
PEX
Basic Pipe Fitting Shape
Coupling
Pipe Fitting Material
Low Lead Brass
Fitting Material
Brass
Fitting Side B Connection Type
Barbed
Application
Potable Water
Resistance Properties
Corrosion-Resistant, Freeze Damage-Resistant, Mineral Buildup-Resistant, Rust-Resistant
Fitting Side A Connection Type
Barbed
Minimum Operating Temperature
33 Degrees F
Maximum Operating Temperature
200 Degrees F
Fitting Shape
Straight
Barb Style
Standard
Maximum Operating Pressure
160 psi
Connector Type
Coupling
Operating Temperature - Maximum
200 Degrees F
Operating Pressure - Maximum
160 psi
PEX Connection Method
Crimp
Material Grade
C69300
Operating Temperature - Minimum
33 Degrees F
Fitting Side 2 Connection Type
Barbed
Fitting Side 1 Connection Type
Barbed
For Media Type
Potable Water

Dimensions

Tube Size
3/4"
Pipe Size - Pipe Fitting
3/4"
PEX Size
3/4"
Pipe Size (Fittings)
3/4"
Fitting Side B Tube Inner Diameter
3/4 in
Overall Length
1 3/8 in
Fitting Side A Tube Inner Diameter
3/4 in
Fitting Side 1 Tube Inner Diameter
3/4 in
Barb Size
Standard
Fitting Side 2 Tube Inner Diameter
3/4 in
Wire Rope Length
1 3/8 in
Length
1 3/8 in

Description

Barbed Fitting Coupling, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Barbed, Fitting Side A Tube Inner Diameter 3/4 in, Fitting Side B Tube Inner Diameter 3/4 in, Barb Style Standard, Fitting Material Brass, Material Grade C69300, Overall Length 1 3/8 in, Specific Fitting Shape Straight Connector, Application Potable Water, Maximum Operating Pressure 160 psi, Maximum Operating Temperature 200 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.