Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight, Brass, Barbed3/8", Barbed3/8"

  • Mfr # QQC22GX

  • Zoro # G3745576


product price: $2.69
/ea

Key Features

Tube Fitting Material
Low Lead Brass
Specific Fitting Shape
Coupling
Fitting Connection Type
PEx
Tube Size
1/2"
Pipe Size - Pipe Fitting
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QQC22GX
Zoro #
G3745576
UPC #
084169016317
Country of Origin
China

Dimensions

Tube Size
1/2"
Pipe Size - Pipe Fitting
3/8"
PEX Size
3/8"
Pipe Size (Fittings)
3/8"
Overall Length
1 3/8 in
Fitting Side B Tube Inner Diameter
3/8 in
Fitting Side A Tube Inner Diameter
3/8 in
Fitting Side 2 Tube Inner Diameter
3/8 in
Barb Size
Standard
Fitting Side 1 Tube Inner Diameter
3/8 in

Details

Item
Coupling
Tube Fitting Material
Low Lead Brass
Specific Fitting Shape
Coupling
Fitting Connection Type
PEx
Basic Pipe Fitting Material
Metal
Temp. Range
33 Degrees to 200 Degrees F
Specific Pipe Fitting Shape
Coupling
Basic Pipe Fitting Shape
Coupling
Standards
ASTM F877, ASTMF1807, CAN CSA B137.5 NSF 1 4 NSF 61
Pipe Fitting Connection Type
PEX
Max. Pressure
80 psi
Pipe Fitting Material
Low Lead Brass
Application
Potable Water
Fitting Side A Connection Type
Barbed
Minimum Operating Temperature
33 Degrees F
Maximum Operating Pressure
80 psi
Fitting Shape
Straight
Fitting Side B Connection Type
Barbed
Resistance Properties
Corrosion-Resistant, Freeze Damage-Resistant, Mineral Buildup-Resistant, Rust-Resistant
Fitting Material
Brass
Barb Style
Standard
Maximum Operating Temperature
200 Degrees F
Fitting Side 1 Connection Type
Barbed
Operating Temperature - Maximum
200 Degrees F
Operating Pressure - Maximum
80 psi
Material Grade
C69300
Fitting Side 2 Connection Type
Barbed
For Media Type
Potable Water
PEX Connection Method
Crimp
Connector Type
Coupling
Operating Temperature - Minimum
33 Degrees F

Description

Barbed Fitting Coupling, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Barbed, Fitting Side A Tube Inner Diameter 3/8 in, Fitting Side B Tube Inner Diameter 3/8 in, Barb Style Standard, Fitting Material Brass, Material Grade C69300, Overall Length 1 3/8 in, Specific Fitting Shape Straight Connector, Application Potable Water, Maximum Operating Pressure 80 psi, Maximum Operating Temperature 200 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.